Skip to content Skip to navigation menu
Aeroquip by DanfossFC350-06RL

FC350-06RL

Black 0.31 in ID Chlorinated Polyethylene Industrial Hose
Item #101815689
  • 0.31 in Inner Diameter
  • 0.7 in Outer Diameter
  • 1500 psi Working Pressure
  • Black Color
Aeroquip by DanfossFC350-06RL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.31 in Inner Diameter
  • 0.7 in Outer Diameter
  • 1500 psi Working Pressure
  • Black Color

applications

  • Air, gasoline, fuel, lubricating oils and coolants.

features

  • Highly abrasion resistant cover
  • Small number of hoses for many fuel options
  • Proven reliability with high temperature resistance
Conductivity Conductive
Working Temperature [Max] 250 °F
Hose Application Air Brake
O.D. 0.7 in
Hose Reinforcement 1 Ply Braid
Construction 2 Ply Braid
Reinforcement Polyester and Wire
Ambient Temperature Range [Max] 300 °F
Working Temperature [Min] -55 °F
Burst Pressure [Min] 6000 psi
Used to Dispense Air Brake
Pressure [Max] 1500 psi
I.D. 0.31 in
Working Pressure 1500 psi
Inner Tube Material Chlorinated Polyethylene
Temperature Range [Max] 250 °F
Cover Material Polyester
Bend Radius [Min] 1.25 in
Series FC350
Burst Pressure 6000 psi
Conductive Yes
Ambient Temperature Range [Min] -55 °F
Abrasion Resistance Premium
Vacuum Hg 28 in
Tube Wall Thickness 0.39 in
Hose Length 1 ft
Reinforcement Material Polyester And Wire
Hose OD 0.7 in
Hose I.D. 0.31 in
Temperature Range [Min] -55 °F
Lay Line Style Ink Wheel
Material Chlorinated Polyethylene
Burst Pressure [Nom] 6000 psi
Dash Size -6
Tube Material Chlorinated Polyethylene
Color Black
Vacuum Rating 28 inHg
Weight 0.204 LB
EAN or UPC 678146144461
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison