- Air Brake Hose
- 0.88 in ID
- 1.27 in OD
- 400 psi Max Pressure
| Temperature Range [Max] | 300 °F |
| Temperature Range [Min] | -55 °F |
| Hose Length | 100 ft |
| Series | FC350 AQP |
| Used to Dispense | Air Brake |
| Ambient Temperature Range [Min] | -55 °F |
| Vacuum Hg | 15 in |
| Pressure [Max] | 400 psi |
| Cover Material | Polyester |
| Material | Polyester |
| Color | Black |
| Hose I.D. | 0.88 in |
| Inner Tube Material | Chlorinated Polyethylene |
| Brand. | Aeroquip |
| Hose Reinforcement | 1 Ply Braid |
| Ambient Temperature Range [Max] | 300 °F |
| Hose OD | 1.27 in |
| Hose Application | Air Brake |
| Burst Pressure [Min] | 1600 psi |
| Bend Radius [Min] | 3.5 in |
| Weight | 0.0 LB |
| EAN or UPC | 678146076496 |

