Aeroquip by Danfoss
FC350-16RL
Black 0.88 in ID Chlorinated Polyethylene Industrial Hose
Item #101816521
- 0.88 in Inner Diameter
- 1.27 in Outer Diameter
- 400 psi Working Pressure
- Black Color
applications
- Air, gasoline, fuel, lubricating oils and coolants.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
| Hose I.D. | 0.88 in |
| Temperature Range [Min] | -55 °F |
| Lay Line Style | Ink Wheel |
| Series | FC350 |
| Reinforcement Material | Polyester And Wire |
| Abrasion Resistance | Premium |
| Working Temperature [Max] | 250 °F |
| Material | Chlorinated Polyethylene |
| Pressure [Max] | 400 psi |
| Burst Pressure [Nom] | 1600 psi |
| Bend Radius [Min] | 3.5 in |
| I.D. | 0.88 in |
| Color | Black |
| O.D. | 1.27 in |
| Working Pressure | 400 psi |
| Hose Length | 1 ft |
| Conductivity | Conductive |
| Construction | 2 Ply Braid |
| Vacuum Rating | 15 inHg |
| Hose OD | 1.27 in |
| Conductive | Yes |
| Dash Size | -16 |
| Cover Material | Polyester |
| Reinforcement | Polyester and Wire |
| Hose Application | Truck |
| Tube Wall Thickness | 0.39 in |
| Working Temperature [Min] | -55 °F |
| Temperature Range [Max] | 250 °F |
| Tube Material | Chlorinated Polyethylene |
| Burst Pressure | 1600 psi |
| Weight | 0.46 LB |
| EAN or UPC | 678146144515 |
