Aeroquip by Danfoss
FC350-24
Black 1.38 in ID Chlorinated Polyethylene Industrial Hose
Item #101217129
- 1.38 in Inner Diameter
- 1.81 in Outer Diameter
- 250 psi Working Pressure
- Black Color
applications
- Air, gasoline, fuel, lubricating oils and coolants.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
| Cover Material | Polyester |
| Color | Black |
| Construction | 2 Ply Braid |
| Lay Line Style | Ink Wheel |
| Tube Wall Thickness | 0.43 in |
| Vacuum Rating | 11 inHg |
| Material | Chlorinated Polyethylene |
| Tube Material | Chlorinated Polyethylene |
| Abrasion Resistance | Premium |
| Dash Size | -24 |
| Bend Radius [Min] | 5.5 in |
| Weight | 0.54 LB |
| EAN or UPC | 678146144546 |
