- 0.19 in Inner Diameter
- 0.52 in Outer Diameter
- 1500 psi Working Pressure
- Blue Color
applications
- Air, gasoline, fuel, lubricating oils and coolants.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
| Working Pressure | 1500 psi |
| Working Temperature [Max] | 212 °F |
| Construction | 2 Ply Braid |
| Vacuum Rating | 28 inHg |
| Tube Wall Thickness | 0.33 in |
| Reinforcement | Polyester and Wire |
| Hose I.D. | 0.19 in |
| Bend Radius [Min] | 0.75 in |
| Color | Blue |
| Cover Material | Elastomer |
| Burst Pressure [Nom] | 6000 psi |
| Conductive | Yes |
| Hose Length | 1 ft |
| I.D. | 0.19 in |
| Pressure [Max] | 1500 psi |
| Hose OD | 0.52 in |
| Dash Size | -4 |
| Material | AQP Inner Tube |
| Series | FC355 |
| Lay Line Style | Ink Jet |
| O.D. | 0.52 in |
| Hose Application | Truck |
| Reinforcement Material | Polyester And Wire |
| Temperature Range [Max] | 212 °F |
| Tube Material | AQP Inner Tube |
| Burst Pressure | 6000 psi |
| Temperature Range [Min] | -40 °F |
| Conductivity | Conductive |
| Abrasion Resistance | Standard |
| Working Temperature [Min] | -40 °F |
| Weight | 0.0 LB |
| EAN or UPC | 678146067616 |

