- 1.38 in Inner Diameter
- 1.75 in Outer Diameter
- 250 psi Working Pressure
- Blue Color
applications
- Air, gasoline, fuel, lubricating oils and coolants.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
| Vacuum Rating | 11 inHg |
| Temperature Range [Min] | -40 °F |
| Bend Radius [Min] | 5.5 in |
| Color | Blue |
| Material | AQP Inner Tube |
| Hose OD | 1.75 in |
| Series | FC355 |
| Dash Size | -24 |
| Working Pressure | 250 psi |
| Abrasion Resistance | Standard |
| Burst Pressure | 1000 psi |
| Conductive | Yes |
| Reinforcement | Polyester and Wire |
| I.D. | 1.38 in |
| O.D. | 1.75 in |
| Construction | 2 Ply Braid |
| Hose Length | 1 ft |
| Conductivity | Conductive |
| Working Temperature [Max] | 212 °F |
| Cover Material | Elastomer |
| Temperature Range [Max] | 212 °F |
| Working Temperature [Min] | -40 °F |
| Pressure [Max] | 250 psi |
| Reinforcement Material | Polyester And Wire |
| Burst Pressure [Nom] | 1000 psi |
| Lay Line Style | Ink Jet |
| Tube Material | AQP Inner Tube |
| Hose I.D. | 1.38 in |
| Tube Wall Thickness | 0.37 in |
| Hose Application | Truck |
| Weight | 0.05 LB |
| EAN or UPC | 678146144621 |

