- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 0.6 in Overall Length
| Hole Dia. | 0.268 in |
| O.D. | 0.41 in |
| Hose Dash Size | 4 |
| Item Type | Socket |
| End Type 2 | Line/Hose/Tube |
| Style | Crimp |
| Tube O.D. | 1/4 in |
| Overall Length | 0.6 in |
| Finish | Zinc Clear Trivalent Chromate |
| Hex Size 1 | 0.346 in |
| Series | FC3596 Series |
| Compatible Hose I.D. | 0.25 |
| Material | Carbon Steel |
| Compatible Tube O.D. | 0.25 |
| Fitting Angle | Straight |
| Hose I.D. | 1/4 in |
| End Gender 1 | Female |
| Thread Sealant | No |
| Weight | 0.007 LB |
| EAN or UPC | 678146144652 |

