- Straight Fitting Angle
- Carbon Steel Material
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| End Type 1 | Compression |
| Series | FC3596 Series |
| Item Type | Socket |
| Thread Sealant | No |
| Finish | Dura-Kote |
| Hose I.D. | 1/2 in |
| Material | Carbon Steel |
| Compatible Tube O.D. | 0.5 in |
| Hex Size 1 | 0.595 in |
| Overall Length | 0.9 in |
| End Type 2 | Line, Hose, Tube |
| Tube O.D. | 1/2 in |
| Compatible Hose I.D. | 0.5 in |
| Hole Dia. | 0.492 in |
| I.D. | 0.49 in |
| Fitting Angle | Straight |
| Hose Dash Size | -8 |
| O.D. | 0.66 in |
| Construction Type | Crimp |
| Weight | 0.01 LB |
| EAN or UPC | 678146144676 |

