- Straight Fitting Angle
- Carbon Steel Material
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Series | FC3596 Series |
| Style | Permanent |
| Fitting Angle | Straight |
| Height | 0.710 in |
| Material | Carbon Steel |
| End Type 2 | Line, Hose, Tube |
| I.D. | 0.71 in |
| Compatible Hose I.D. | 0.75 in |
| End Type 1 | Compression |
| O.D. | 0.89 in |
| Hose Dash Size | -12 |
| Finish | Dura-Kote |
| Hex Size 1 | 0.713 in |
| Thread Sealant | No |
| Overall Length | 0.9 in |
| Item Type | Socket |
| Construction Type | Crimp |
| Weight | 0.02 LB |
| EAN or UPC | 678146144690 |

