- Straight Fitting Angle
- Carbon Steel Material
- 1 in End Size 1
- 1 in End Size 2
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Hose Dash Size | -16 |
| End Type 2 | Line, Hose, Tube |
| Compatible Tube O.D. | 1 in |
| Thread Sealant | No |
| I.D. | 0.97 in |
| End Size 2 | 1 in |
| Compatible Hose I.D. | 1 in |
| End Type 1 | Compression |
| Construction Type | Crimp |
| O.D. | 1.21 in |
| Material | Carbon Steel |
| End Size 1 | 1 in |
| Finish | Dura-Kote |
| Fitting Angle | Straight |
| Weight | 0.04 LB |

