- Straight Fitting Angle
- Carbon Steel Material
- 3/4 in End Size 1
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Finish | Dura-Kote |
| Hose Cut-Off Factor | 1.16 in |
| End Size 1 | 3/4 in |
| Style | Permanent |
| End Type 1 | NPTF |
| Item Type | Nipple Assembly |
| I.D. | 0.56 in |
| Hex Size 1 | 1.06 in |
| Fitting Angle | Straight |
| Hose Dash Size | -12 |
| Thread Sealant | Yes |
| Thread Size 1 | 3/4-14 |
| Series | FC3680 Series |
| Material | Carbon Steel |
| End Type 2 | Line, Hose, Tube |
| End Gender 1 | Male |
| Compatible Hose I.D. | 0.75 in |
| Construction Type | Crimp |
| Weight | 0.15 LB |
| EAN or UPC | 678146144805 |

