- 2 in Inner Diameter
- 2.86 in Outer Diameter
- 5100 psi Working Pressure
- Black Color
applications
- High pressure hydraulic system service with petroleum and water-based fluids, for general industrial service.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Construction | Multi Spiral |
| Impulse Cycle Life | 1000000 Cycle |
| Hose OD | 2.86 in |
| Pressure [Max] | 5100 psi |
| Hose Application | Petroleum & Water |
| Temperature Range [Max] | 260 °F |
| Color | Black |
| Abrasion Resistance | Premium |
| Working Pressure | 5100 psi |
| Cover Material | DURA-TUFF |
| O.D. | 2.86 in |
| Tube Material | Synthetic Rubber |
| Reinforcement Material | Wire |
| I.D. | 2 in |
| Hose Length | 1 ft |
| Hose I.D. | 2 in |
| Bend Radius [Min] | 18.75 in |
| Working Temperature [Max] | 260 °F |
| Temperature Range [Min] | -40 °F |
| Material | Synthetic Rubber |
| Series | FC500 |
| Burst Pressure [Nom] | 20400 psi |
| Dash Size | -32 |
| Burst Pressure | 20400 psi |
| Tube Wall Thickness | 0.43 in |
| Lay Line Style | Embossed |
| Working Temperature [Min] | -40 °F |
| Reinforcement | Wire |
| Weight | 6.333 LB |
| EAN or UPC | 678146145031 |

