- Straight Fitting Angle
- Carbon Steel Material
- 3/8-18 Thread Size 1
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Material | Carbon Steel |
| Thread Sealant | Yes |
| Construction | Reusable |
| Dash Size | -6 |
| Overall Length | 2.75 in |
| Hose Dash Size | 6 |
| I.D. | 0.31 in |
| Construction Type | Reusable |
| End Type 2 | Line, Hose, Tube |
| Item Type | Fitting Assembly |
| Thread Size 1 | 3/8-18 |
| Finish | Dura-Kote |
| Fitting Angle | Straight |
| End Gender 1 | Male |
| Compatible Hose I.D. | 0.38 in |
| Hose Cut-Off Factor | 1.28 in |
| Thread Size | 3/8-18 |
| Fitting Description | Straight |
| End Type 1 | MPT |
| End Size 1 | 3/8 in |
| Hose Size | 0.375 in |
| Series | FC5131 Series |
| Weight | 0.095 LB |
| EAN or UPC | 678146057549 |

