- 1 in Inner Diameter
- 1.28 in Outer Diameter
- 1000 psi Working Pressure
- Black Color
applications
- Chemical transfer and various chemical processing applications.
features
- Withstands vibration and impulsing
- Impervious to degradation
- Wide temperature range
| Bend Radius [Min] | 5 in |
| Conductivity | Non-Conductive |
| Hose Length | 1 ft |
| Color | Black |
| Burst Pressure [Min] | 4000 psi |
| Tube Material | Teflon |
| Hose OD | 1.28 in |
| Construction | 1 Ply Braid |
| Pressure [Max] | 1000 psi |
| Reinforcement | Stainless Steel |
| Series | FC563 |
| Temperature Range [Min] | -65 °F |
| Cover Material | Polyester |
| Vacuum Rating | 24 inHg |
| Temperature Range [Max] | 300 °F |
| Hose I.D. | 1 in |
| Hose Dash Size | -16 |
| Lay Line Style | Embossed |
| Material | Teflon |
| Dash Size | -16 |
| Abrasion Resistance | Premium |
| Tube Wall Thickness | 0.75 in |
| Weight | 0.0 LB |
| EAN or UPC | 678146067142 |

