- 0.25 in Inner Diameter
- 0.53 in Outer Diameter
- 10000 psi Working Pressure
- Black Color
applications
- For high pressure hydraulic jacking system.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Hose OD | 0.53 in |
| Pressure [Max] | 10000 psi |
| Dash Size | -4 |
| Tube Wall Thickness | 0.14 in |
| I.D. | 0.25 in |
| Lay Line Style | Embossed |
| Reinforcement Material | Wire |
| Cover Material | Synthetic Rubber |
| Burst Pressure | 20000 psi |
| Reinforcement | Wire |
| Temperature Range [Max] | 212 °F |
| Series | FC579 |
| O.D. | 0.53 in |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Conductive | Yes |
| Working Pressure | 10000 psi |
| Burst Pressure [Nom] | 20000 psi |
| Tube Material | Synthetic Rubber |
| Hose Application | Petroleum & Water |
| Construction | 2 Ply Braid |
| Hose I.D. | 0.25 in |
| Material | Synthetic Rubber |
| Abrasion Resistance | Standard |
| Working Temperature [Min] | -40 °F |
| Bend Radius [Min] | 2 in |
| Working Temperature [Max] | 212 °F |
| Hose Length | 1 ft |
| Weight | 0.2 LB |
| EAN or UPC | 678146145093 |

