- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/8 in Hose Inside Diameter
- 1.81 in Overall Length
| Hose Dash Size | 4 |
| Hose Cut-Off Factor | 1.12 in |
| End Type 2 | Line/Hose/Tube |
| Style | Crimp |
| Hex Size 2 | 9/16 in |
| Fitting Angle | Straight |
| Tube O.D. | 1/4 in |
| Item Type | Fitting Assembly |
| End Gender 2 | Female |
| End Gender 1 | Female |
| Thread Sealant | No |
| Series | FC5810 Series |
| Hex Size | 0.56 in, 0.62 in |
| Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
| Hole Dia. | 0.08 in |
| Compatible Tube O.D. | 0.25 |
| Overall Length | 1.81 in |
| Rigid/Swivel | Swivel |
| End Type 1 | JIC 37 |
| Hose I.D. | 1/8 in |
| Thread Size | 7/16-20 |
| Fitting Type | SAE 37° JIC Swivel |
| Thread Pitch | N/A |
| Material | Carbon Steel |
| O.D. | 0.625 in |
| Compatible Hose I.D. | 0.25 |
| Threads per Inch | 20 |
| Finish | Zinc Clear Trivalent Chromate |
| Hex Size 1 | 5/8 in |
| Weight | 0.05 LB |
| EAN or UPC | 678146145178 |

