- Straight Fitting Angle
- Carbon Steel Material
- 1/8 in End Size 1
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| End Type 2 | Line, Hose, Tube |
| Construction Type | Crimp |
| I.D. | 0.08 in |
| Thread Sealant | Yes |
| Hose Cut-Off Factor | 1.33 in |
| Material | Carbon Steel |
| Fitting Angle | Straight |
| End Type 1 | NPTF |
| End Gender 1 | Male |
| Compatible Hose I.D. | 0.13 in |
| Hex Size 1 | 0.56 in |
| Hose Dash Size | -2 |
| Thread Size 1 | 1/8-27 |
| Finish | Dura-Kote |
| End Size 1 | 1/8 in |
| Weight | 0.07 LB |

