Skip to content Skip to navigation menu
Carbon Steel Straight Crimp Hose Fitting

FC5812-0808S

Carbon Steel Straight Crimp Hose Fitting
Item #101217482
  • Straight Fitting Angle
  • Carbon Steel Material
  • 1/2 in End Size 1
Carbon Steel Straight Crimp Hose Fitting
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Straight Fitting Angle
  • Carbon Steel Material
  • 1/2 in End Size 1

features

  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
Compatible Hose I.D. 0.5 in
Thread Size 2 3/4-14
Hex Size 1 0.94 in
End Size 1 1/2 in
Fitting Type Male Pipe Swivel
Item Type Fitting Assembly
End Type 1 NPTF
Thread Size 1/2-14
Hex Size 0.88 in, 0.94 in
Hex Size 2 0.88 in
I.D. 0.38 in
Fitting Angle Straight
Hose Cut-Off Factor 1.96 in
Thread Pitch N/A
Compatible Hose FC372, FC373, FC374, FC375, FC690
Thread Sealant Yes
Rigid/Swivel Swivel
End Type 2 Line, Hose, Tube
Hose Dash Size -8
Finish Dura-Kote
Hole Dia. 0.38 in
Hose I.D. 1/2 in
Threads per Inch 14
Series FC5812 Series
Thread Size 1 1/2-14
Material Carbon Steel
End Gender 1 Male
Overall Length 3.66 in
Style Permanent
Construction Type Crimp
Weight 0.35 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison