- 90˚ Fitting Angle
- Carbon Steel Material
- 1 1/16 in End Size 1
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Thread Pitch | N/A |
| Thread Sealant | No |
| Rigid/Swivel | Swivel |
| Thread Size 2 | 1 1/18-12 |
| Style | Permanent |
| Tube O.D. | 3/4 in |
| I.D. | 0.58 in |
| Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
| Drop Dimension | 2.46 |
| Compatible Hose I.D. | 0.75 in |
| End Type 2 | Line, Hose, Tube |
| Hole Dia. | 0.59 in |
| Hose I.D. | 3/4 in |
| Item Type | Fitting Assembly |
| Series | FC5814 Series |
| Threads per Inch | 12 |
| Thread Size 1 | 1 1/16-12 |
| Thread Size | 1 1/18-12 |
| Hose Dash Size | -12 |
| Overall Length | 3.71 in |
| Height | 1.820 in |
| Fitting Type | SAE 37° Female Swivel 90° Tube Elbow |
| End Gender 1 | Female |
| End Type 1 | SAE |
| Material | Carbon Steel |
| Hex Size 1 | 1.25 in |
| Hex Size 2 | 1.13 in |
| Fitting Angle | 90 degrees |
| Hose Cut-Off Factor | 1.86 in |
| Hex Size | 1.12 in, 1 1/4 in |
| End Gender 2 | Female |
| Finish | Dura-Kote |
| End Size 1 | 1 1/16 in |
| Construction Type | Crimp |
| Weight | 0.5 LB |

