- 0.5 in Inner Diameter
- 0.78 in Outer Diameter
- 400 psi Working Pressure
- Black Color
applications
- Low pressure return lines in hydraulic systems.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Temperature Range [Max] | 302 °F |
| Lay Line Style | Ink Jet |
| Bend Radius [Min] | 4 in |
| Pressure [Max] | 400 psi |
| Temperature Range [Min] | -40 °F |
| Series | FC598 |
| Cover Material | Elastomer |
| Working Temperature [Max] | 302 °F |
| Hose I.D. | 0.5 in |
| Working Pressure | 400 psi |
| Working Temperature [Min] | -40 °F |
| Tube Material | AQP Inner Tube |
| Burst Pressure [Nom] | 1600 psi |
| Burst Pressure | 1600 psi |
| I.D. | 0.5 in |
| O.D. | 0.78 in |
| Conductive | Yes |
| Reinforcement Material | Polyester |
| Reinforcement | Textile |
| Construction | 1 Ply Braid |
| Hose OD | 0.78 in |
| Color | Black |
| Hose Application | Low Pressure |
| Material | AQP Inner Tube |
| Hose Length | 1 ft |
| Vacuum Rating | 28 inHg |
| Dash Size | -8 |
| Abrasion Resistance | Standard |
| Weight | 7.0 LB |
| EAN or UPC | 678146071057 |

