- 0.25 in Inner Diameter
- 0.56 in Outer Diameter
- 2800 psi Working Pressure
- Red Color
applications
- Hydraulics, gasoline, air, crude fuel and lubricating oils.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Hose I.D. | 1/4 in, 0.25 in |
| Bend Radius [Min] | 4 in |
| Temperature Range [Max] | 212 °F |
| Lay Line Style | Ink Transfer |
| Material | Synthetic Rubber |
| Hose Application | Fire Suppression Systems |
| Conductivity | Conductive |
| Ambient Temperature Range [Min] | -40 °F |
| Hose OD | 0.557 in |
| Hose Reinforcement | 1 Ply Braid |
| Construction | 1 Ply Braid |
| Series | FC613 |
| Conductive | Yes |
| Burst Pressure [Min] | 11200 psi |
| Working Temperature [Max] | 212 °F |
| Working Pressure | 2800 psi |
| Cover Material | Synthetic Rubber |
| Inner Tube Material | Synthetic Rubber |
| Tube Wall Thickness | 0.15 in |
| Abrasion Resistance | Standard |
| Used to Dispense | Fire Suppression Systems |
| Color | Red |
| Brand. | Aeroquip |
| Temperature Range [Min] | -40 °F |
| Tube Material | Synthetic Rubber |
| Reinforcement | Wire |
| Hose Length | 1 ft |
| Reinforcement Material | Wire |
| O.D. | 0.56 in |
| Impulse Cycle Life | 150000 Cycle |
| Ambient Temperature Range [Max] | 212 °F |
| Burst Pressure | 11200 psi |
| I.D. | 0.25 in |
| Working Temperature [Min] | -40 °F |
| Burst Pressure [Nom] | 11200 psi |
| Pressure [Max] | 2800 psi |
| Dash Size | -4 |
| Weight | 100.0 LB |
| EAN or UPC | 678146145345 |

