- 0.5 in Inner Diameter
- 0.85 in Outer Diameter
- 2050 psi Working Pressure
- Red Color
applications
- Hydraulics, gasoline, air, crude fuel and lubricating oils.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Hose OD | 0.846 in |
| Temperature Range [Max] | 212 °F |
| Tube Wall Thickness | 0.17 in |
| Material | Synthetic Rubber |
| Hose Application | Fire Suppression Systems |
| Temperature Range [Min] | -40 °F |
| Working Pressure | 2050 psi |
| Pressure [Max] | 2050 psi |
| Burst Pressure [Min] | 8200 psi |
| Used to Dispense | Fire Suppression Systems |
| Abrasion Resistance | Standard |
| O.D. | 0.85 in |
| Dash Size | -8 |
| Series | FC613 |
| Tube Material | Synthetic Rubber |
| Lay Line Style | Ink Transfer |
| Conductive | Yes |
| Construction | 1 Ply Braid |
| Ambient Temperature Range [Min] | -40 °F |
| Reinforcement | Wire |
| Reinforcement Material | Wire |
| Color | Red |
| Brand. | Aeroquip |
| Hose Reinforcement | 1 Ply Braid |
| Ambient Temperature Range [Max] | 212 °F |
| Burst Pressure | 8200 psi |
| Working Temperature [Max] | 212 °F |
| Working Temperature [Min] | -40 °F |
| Cover Material | Synthetic Rubber |
| Burst Pressure [Nom] | 8200 psi |
| I.D. | 0.5 in |
| Conductivity | Conductive |
| Bend Radius [Min] | 7 in |
| Inner Tube Material | Synthetic Rubber |
| Hose I.D. | 1/2 in, 0.5 in |
| Hose Length | 1 ft |
| Weight | 120.0 LB |
| EAN or UPC | 678146145352 |

