- 0.75 in Inner Diameter
- 1.13 in Outer Diameter
- 1250 psi Working Pressure
- Red Color
applications
- Hydraulics, gasoline, air, crude fuel and lubricating oils.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Working Temperature [Min] | -40 °F |
| Pressure [Max] | 1250 psi |
| Temperature Range [Max] | 212 °F |
| Tube Wall Thickness | 0.19 in |
| Brand. | Aeroquip |
| Construction | 1 Ply Braid |
| Lay Line Style | Ink Transfer |
| Hose Application | Fire Suppression Systems |
| Ambient Temperature Range [Min] | -40 °F |
| Conductive | Yes |
| Hose OD | 1.127 in |
| Tube Material | Synthetic Rubber |
| Material | Synthetic Rubber |
| I.D. | 0.75 in |
| Temperature Range [Min] | -40 °F |
| Used to Dispense | Fire Suppression Systems |
| Ambient Temperature Range [Max] | 212 °F |
| Color | Red |
| Hose I.D. | 3/4 in, 0.75 in |
| Reinforcement Material | Wire |
| Burst Pressure [Min] | 5000 psi |
| Working Temperature [Max] | 212 °F |
| Abrasion Resistance | Standard |
| Bend Radius [Min] | 9.5 in |
| Hose Reinforcement | 1 Ply Braid |
| Dash Size | -12 |
| Inner Tube Material | Synthetic Rubber |
| Reinforcement | Wire |
| Cover Material | Synthetic Rubber |
| Burst Pressure [Nom] | 5000 psi |
| Burst Pressure | 5000 psi |
| O.D. | 1.13 in |
| Hose Length | 1 ft |
| Conductivity | Conductive |
| Working Pressure | 1250 psi |
| Series | FC613 |
| Weight | 0.595 LB |
| EAN or UPC | 678146145369 |

