- 1 in Inner Diameter
- 1.44 in Outer Diameter
- 1000 psi Working Pressure
- Red Color
applications
- Hydraulics, gasoline, air, crude fuel and lubricating oils.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Hose I.D. | 1 in |
| Hose Length | 1 ft |
| Construction | 1 Ply Braid |
| Working Pressure | 1000 psi |
| Tube Material | Synthetic Rubber |
| Working Temperature [Min] | -40 °F |
| Cover Material | Synthetic Rubber |
| Conductivity | Conductive |
| Temperature Range [Max] | 212 °F |
| Reinforcement | Wire |
| Bend Radius [Min] | 12 in |
| Dash Size | -16 |
| Series | FC613 |
| Temperature Range [Min] | -40 °F |
| Reinforcement Material | Wire |
| Working Temperature [Max] | 212 °F |
| Hose Application | Fire Hose |
| I.D. | 1 in |
| Color | Red |
| Pressure [Max] | 1000 psi |
| Conductive | Yes |
| Material | Synthetic Rubber |
| Tube Wall Thickness | 0.22 in |
| O.D. | 1.44 in |
| Burst Pressure [Nom] | 4000 psi |
| Hose OD | 1.44 in |
| Lay Line Style | Ink Transfer |
| Burst Pressure | 4000 psi |
| Abrasion Resistance | Standard |
| Weight | 0.0 LB |
| EAN or UPC | 678146213884 |

