- 2 in Inner Diameter
- 2.55 in Outer Diameter
- 100 psi Working Pressure
- Black Color
applications
- Suction applications for petroleum, lubricating oils, fuel, gasoline, air and water.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Conductive | Yes |
| Pressure [Max] | 100 psi |
| Ambient Temperature Range [Max] | 275 °F |
| Hose OD | 2.55 in |
| Vacuum Rating | 28 inHg |
| Construction | 2 Ply Braid |
| Reinforcement Material | Fabric |
| Dash Size | -32 |
| Reinforcement | Helical Wire and Textile |
| Tube Material | AQP Inner Tube |
| Temperature Range [Min] | -40 °F |
| Cover Material | Elastomer |
| Ambient Temperature Range [Min] | -40 °F |
| Burst Pressure | 400 psi |
| Working Pressure | 100 psi |
| O.D. | 2.55 in |
| Inner Tube Material | Synthetic Rubber |
| Hose Application | Suction & Transfer |
| Used to Dispense | Suction & Transfer |
| Color | Black |
| Burst Pressure [Min] | 400 psi |
| Abrasion Resistance | Standard |
| Working Temperature [Min] | -40 °F |
| Lay Line Style | Ink Transfer |
| Vacuum Hg | 28 in |
| Temperature Range [Max] | 275 °F |
| Hose Length | 1 ft |
| Bend Radius [Min] | 6 in |
| I.D. | 2 in |
| Series | FC619 |
| Tube Wall Thickness | 0.27 in |
| Working Temperature [Max] | 275 °F |
| Impulse Cycle Life | 2000000 Cycle |
| Burst Pressure [Nom] | 400 psi |
| Hose I.D. | 2 in |
| Material | AQP Inner Tube |
| Conductivity | Conductive |
| Weight | 1.23 LB |
| EAN or UPC | 678146145413 |

