- 0.5 in Inner Diameter
- 0.81 in Outer Diameter
- 3000 psi Working Pressure
- Black Color
applications
- Refined petroleum based fluids
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Working Temperature [Max] | 212 °F |
| Used to Dispense | Petroleum & Water |
| Abrasion Resistance | Premium |
| Hose OD | 0.81 in |
| Pressure [Max] | 3000 psi |
| Ambient Temperature Range [Max] | 212 °F |
| Reinforcement | Wire |
| Tube Wall Thickness | 0.16 in |
| Burst Pressure [Min] | 12000 psi |
| Color | Black |
| Reinforcement Material | Steel |
| Temperature Range [Max] | 212 °F |
| Ambient Temperature Range [Min] | -40 °F |
| Material | Synthetic Rubber |
| Hose Reinforcement | 1 Ply Braid |
| Conductivity | Conductive |
| O.D. | 0.81 in |
| Construction | Multi Braid |
| Working Pressure | 3000 psi |
| Hose Application | Petroleum & Water |
| Hose Length | 1 ft |
| Temperature Range [Min] | -40 °F |
| Working Temperature [Min] | -40 °F |
| Dash Size | -8 |
| Series | FC639 |
| Burst Pressure [Nom] | 12000 psi |
| Bend Radius [Min] | 3.5 in |
| Tube Material | Synthetic Rubber |
| Lay Line Style | Ink Transfer |
| Inner Tube Material | Synthetic Rubber |
| Cover Material | Synthetic Rubber |
| Burst Pressure | 12000 psi |
| Hose I.D. | 1/2 in, 0.5 in |
| Conductive | Yes |
| I.D. | 0.5 in |
| Weight | 0.39 LB |
| EAN or UPC | 678146145581 |

