- 0.75 in Inner Diameter
- 1.05 in Outer Diameter
- 250 psi Working Pressure
- Black Color
applications
- For gasoline, fuel and lubricating oils, air and water. Not recommended for hydraulic impulse applications and not approved for air brake applications.
features
- Longer hsoe assembly life
- Withstands high pressure and temperatures
- Kink resistant
| Burst Pressure [Nom] | 1000 psi |
| Temperature Range [Min] | -40 °F |
| Abrasion Resistance | Premium |
| Hose I.D. | 0.75 in |
| Construction | 1 Ply Braid |
| Dash Size | -12 |
| Working Temperature [Min] | -40 °F |
| Hose Application | Low Pressure, Gasoline, Fuel & Lubricating Oil |
| Burst Pressure | 1000 psi |
| Conductive | Yes |
| Series | FC647 |
| I.D. | 0.75 in |
| Bend Radius [Min] | 7 in |
| Temperature Range [Max] | 212 °F |
| Hose Length | 1 ft |
| O.D. | 1.05 in |
| Working Temperature [Max] | 212 °F |
| Tube Wall Thickness | 0.15 in |
| Reinforcement | Textile |
| Reinforcement Material | Polyester |
| Hose OD | 1.05 in |
| Pressure [Max] | 250 psi |
| Color | Black |
| Material | Nitrile |
| Conductivity | Conductive |
| Working Pressure | 250 psi |
| Tube Material | Nitrile |
| Vacuum Rating | 18 inHg |
| Cover Material | Polyester |
| Lay Line Style | Ink Wheel |
| Weight | 0.05 LB |
| EAN or UPC | 678146145659 |

