- 0.24 in Inner Diameter
- Straight Fitting Angle
- Carbon Steel Material
- -6 Dash Size
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Hex Size 1 | 0.5 in |
| End Type 2 | Line, Hose, Tube |
| Hose Dash Size | 6 |
| End Size 1 | 5/8 in |
| Dash Size | -6 |
| Finish | Dura-Kote |
| Material | Carbon Steel |
| Fitting Angle | Straight |
| Compatible Hose I.D. | 0.38 in |
| Construction | Reusable |
| Item Type | Nipple |
| Hex Size 2 | 0.63 in |
| End Gender 1 | Male |
| Thread Size 1 | 5/8-18 |
| Thread Sealant | No |
| I.D. | 0.24 in |
| End Type 1 | SAE |
| Series | FC6646 Series |
| Construction Type | Crimp |
| Hose Size | 0.375 in |
| Weight | 0.0 LB |

