- 0.25 in Inner Diameter
- 0.57 in Outer Diameter
- 6500 psi Working Pressure
- Black Color
applications
- For high pressure hydraulics subjected to high surge peaks
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Dash Size | -4 |
| Burst Pressure [Min] | 20000 psi |
| Used to Dispense | High Abrasion & General Purpose |
| Lay Line Style | Ink Transfer |
| Impulse Cycle Life | 200000 Cycle |
| Tube Wall Thickness | 0.16 in |
| Reinforcement | Wire |
| O.D. | 0.57 in |
| Conductive | Yes |
| Hose I.D. | 1/4 in, 0.25 in |
| Cover Material | Bruiser |
| Working Temperature [Max] | 259 °F |
| Inner Tube Material | Synthetic Rubber |
| Abrasion Resistance | Ultra |
| Working Pressure | 6500 psi |
| Brand. | Aeroquip |
| Temperature Range [Max] | 212 °F |
| Tube Material | Synthetic Rubber |
| Ambient Temperature Range [Max] | 212 °F |
| Series | FC735 |
| Pressure [Max] | 5000 psi |
| Ambient Temperature Range [Min] | -40 °F |
| Burst Pressure | 26025 psi |
| Bend Radius [Min] | 2 in |
| Temperature Range [Min] | -40 °F |
| Working Temperature [Min] | -40 °F |
| Construction | 2 Ply Braid |
| I.D. | 0.25 in |
| Hose Reinforcement | 2 Ply Braid |
| Material | Synthetic Rubber |
| Hose OD | 0.53 in |
| Hose Application | High Abrasion & General Purpose |
| Burst Pressure [Nom] | 20000 psi |
| Reinforcement Material | Wire |
| Hose Length | 1 ft |
| Conductivity | Conductive |
| Color | Black |
| Weight | 0.23 LB |
| EAN or UPC | 678146078766 |

