- 0.5 in Inner Diameter
- 0.85 in Outer Diameter
- 5000 psi Working Pressure
- Black Color
applications
- For high pressure hydraulics subjected to high surge peaks
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Reinforcement | Wire |
| Conductivity | Conductive |
| Tube Material | Synthetic Rubber |
| Working Temperature [Max] | 259 °F |
| Temperature Range [Min] | -40 °F |
| Pressure [Max] | 4275 psi |
| Lay Line Style | Ink Transfer |
| Brand. | Aeroquip |
| Series | FC735 |
| Hose Reinforcement | 2 Ply Braid |
| Burst Pressure [Nom] | 17100 psi |
| Abrasion Resistance | Ultra |
| Ambient Temperature Range [Max] | 212 °F |
| O.D. | 0.85 in |
| Tube Wall Thickness | 0.18 in |
| Inner Tube Material | Synthetic Rubber |
| Hose Length | 1 ft |
| Hose OD | 0.85 in |
| Cover Material | Bruiser |
| Working Pressure [Max] | 4,275 psi |
| Burst Pressure [Min] | 17100 psi |
| Ambient Temperature Range [Min] | -40 °F |
| Dash Size | -8 |
| Reinforcement Material | Wire |
| Working Pressure | 5000 psi |
| Impulse Cycle Life | 200000 Cycle |
| Working Temperature [Min] | -40 °F |
| Temperature Range [Max] | 212 °F |
| Color | Black |
| Hose Application | High Abrasion & General Purpose |
| Used to Dispense | High Abrasion & General Purpose |
| Burst Pressure | 20000 psi |
| Bend Radius [Min] | 3.5 in |
| I.D. | 0.5 in |
| Material | Synthetic Rubber |
| Hose I.D. | 1/2 in, 0.5 in |
| Construction | 2 Ply Braid |
| Conductive | Yes |
| Weight | 0.38 LB |
| EAN or UPC | 678146081407 |

