- 1 in Inner Diameter
- 1.43 in Outer Diameter
- 3000 psi Working Pressure
- Black Color
applications
- For high pressure hydraulics subjected to high surge peaks
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Color | Black |
| Cover Material | Bruiser |
| Burst Pressure | 12000 psi |
| Working Temperature [Min] | -40 °F |
| Hose I.D. | 1 in |
| Reinforcement | Wire |
| Series | FC735 |
| Reinforcement Material | Wire |
| Abrasion Resistance | Ultra |
| Inner Tube Material | Synthetic Rubber |
| Ambient Temperature Range [Max] | 212 °F |
| O.D. | 1.43 in |
| Construction | 2 Ply Braid |
| Conductive | Yes |
| I.D. | 1 in |
| Temperature Range [Min] | -40 °F |
| Hose Reinforcement | 2 Ply Braid |
| Tube Material | Synthetic Rubber |
| Burst Pressure [Nom] | 10200 psi |
| Impulse Cycle Life | 200000 Cycle |
| Ambient Temperature Range [Min] | -40 °F |
| Conductivity | Conductive |
| Hose Application | High Abrasion & General Purpose |
| Temperature Range [Max] | 212 °F |
| Tube Wall Thickness | 0.22 in |
| Burst Pressure [Min] | 10200 psi |
| Pressure [Max] | 2550 psi |
| Material | Synthetic Rubber |
| Bend Radius [Min] | 6 in |
| Hose OD | 1.42 in |
| Dash Size | -16 |
| Working Pressure | 3000 psi |
| Working Temperature [Max] | 259 °F |
| Used to Dispense | High Abrasion & General Purpose |
| Brand. | Aeroquip |
| Lay Line Style | Ink Transfer |
| Hose Length | 1 ft |
| Weight | 0.9 LB |
| EAN or UPC | 678146080370 |

