- 0.63 in Inner Diameter
- 1.11 in Outer Diameter
- 5000 psi Working Pressure
- Black Color
applications
- High abrasion industrial and hydraulic system applications with petroleum and water-based fluids Recommended for use on critical applications in construction, forestry, and other off-highway vehicles
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Used to Dispense | High Pressure |
| Tube Wall Thickness | 0.24 in |
| Ambient Temperature Range [Max] | 250 °F |
| Cover Material | Bruiser |
| Temperature Range [Min] | -40 °F |
| Burst Pressure [Nom] | 20000 psi |
| Working Temperature [Min] | -40 °F |
| Tube Material | Synthetic Rubber |
| Brand. | Aeroquip |
| Reinforcement Material | Wire |
| Conductive | Yes |
| I.D. | 0.62 in |
| Bend Radius [Min] | 7.87 in |
| Hose Reinforcement | 4 Spiral |
| Abrasion Resistance | Ultra |
| Series | FC736 |
| Hose Length | 1 ft |
| Lay Line Style | Ink Transfer |
| O.D. | 1.11 in |
| Reinforcement | Wire |
| Temperature Range [Max] | 250 °F |
| Hose Application | High Pressure |
| Burst Pressure | 20000 psi |
| Pressure [Max] | 5000 psi |
| Working Pressure | 5000 psi |
| Conductivity | Conductive |
| Dash Size | -10 |
| Hose OD | 1.11 in |
| Impulse Cycle Life | 500000 Cycle |
| Hose I.D. | 0.63 in |
| Color | Black |
| Inner Tube Material | Synthetic Rubber |
| Construction | 4 Spiral |
| Burst Pressure [Min] | 20000 psi |
| Material | Synthetic Rubber |
| Ambient Temperature Range [Min] | -40 °F |
| Working Temperature [Max] | 250 °F |
| Weight | 0.352 LB |
| EAN or UPC | 678146068460 |

