- 0.75 in Inner Diameter
- 1.24 in Outer Diameter
- 4050 psi Working Pressure
- Black Color
applications
- High abrasion industrial and hydraulic system applications with petroleum and water-based fluids Recommended for use on critical applications in construction, forestry, and other off-highway vehicles
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
| Working Pressure | 4050 psi |
| Series | FC736 |
| Impulse Cycle Life | 500000 Cycle |
| Ambient Temperature Range [Min] | -40 °F |
| Hose I.D. | 3/4 in, 0.75 in |
| Working Pressure [Max] | 4,050 psi |
| Burst Pressure | 16200 psi |
| Tube Material | Synthetic Rubber |
| Burst Pressure [Min] | 16200 psi |
| I.D. | 0.75 in |
| Abrasion Resistance | Ultra |
| Material | Synthetic Rubber |
| Construction | 4 Spiral |
| Working Temperature [Min] | -40 °F |
| Bend Radius [Min] | 9.45 in |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Reinforcement | Wire |
| Reinforcement Material | Wire |
| Color | Black |
| Hose Length | 1 ft |
| Inner Tube Material | Synthetic Rubber |
| Burst Pressure [Nom] | 16200 psi |
| Conductivity | Conductive |
| Pressure [Max] | 4050 psi |
| Brand. | Aeroquip |
| Lay Line Style | Ink Transfer |
| Dash Size | -12 |
| O.D. | 1.24 in |
| Cover Material | Bruiser |
| Hose Application | High Pressure |
| Used to Dispense | High Pressure |
| Conductive | Yes |
| Hose OD | 1.25 in |
| Tube Wall Thickness | 0.25 in |
| Hose Reinforcement | 4 Spiral |
| Working Temperature [Max] | 250 °F |
| Ambient Temperature Range [Max] | 250 °F |
| Weight | 0.975 LB |
| EAN or UPC | 678146213990 |

