- 5.4 in Inner Diameter
- Straight Fitting Angle
- Monel Aluminum Bronze Material
- -96 Dash Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
| Material | Monel Aluminum Bronze |
| Compatible Hose I.D. | 6 in |
| End Size 2 | 6 in |
| End Type 2 | Line, Hose, Tube |
| End Type 1 | Flanged |
| Dash Size | -96 |
| Compatible Tube O.D. | 0.38 in |
| Hose Cut-Off Factor | 2.64 in |
| Fitting Angle | Straight |
| I.D. | 5.4 in |
| Thread Sealant | No |
| Weight | 0.0 LB |

