- 0.9 in Hose Inner Diameter
- 1.24 in Hose Outer Diameter
- 1 ft Hose Length
- 500 psi Maximum Pressure
- Refrigerant Hose Application
| Cover Material | EPDM |
| Hose Application | Refrigerant |
| Pressure [Max] | 500 psi |
| Construction | 1 Ply Braid |
| Tube Wall Thickness | 0.34 in |
| Hose Length | 1 ft |
| Temperature Range [Min] | -40 °F |
| Series | FC800 |
| Temperature Range [Max] | 257 °F |
| Dash Size | -16 |
| Bend Radius [Min] | 3.5 in |
| Hose I.D. | 0.9 in |
| Color | Black |
| Abrasion Resistance | Standard |
| Conductivity | Conductive |
| Vacuum Rating | 28 in Hg |
| Burst Pressure [Nom] | 2000 psi |
| Hose OD | 1.24 in |
| Tube Material | Chloroprene |
| Reinforcement | Wire |
| Weight | 0.4 LB |
| EAN or UPC | 678146145840 |

