- Straight Fitting Angle
- Carbon Steel Material
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Series | FC8153 Series |
| Hex Size 1 | 3.312 in |
| O.D. | 3.31 in |
| Height | 3.310 in |
| Material | Carbon Steel |
| Item Type | Nipple Assembly |
| End Type 2 | Line, Hose, Tube |
| Fitting Angle | Straight |
| Hose Cut-Off Factor | 2.96 in |
| Style | Permanent |
| Compatible Hose I.D. | 2.5 in |
| I.D. | 2.09 in |
| Hose Dash Size | -40 |
| Thread Sealant | No |
| Overall Length | 5.469 in |
| Finish | Dura-Kote |
| Construction Type | Crimp |
| Weight | 2.09 LB |
| EAN or UPC | 678146145949 |

