- 45˚ Fitting Angle
- Carbon Steel Material
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Series | FC8155 Series |
| Item Type | Nipple Assembly |
| Overall Length | 6.89 in |
| Hose Cut-Off Factor | 4.18 in |
| End Type 1 | Flanged |
| Style | Permanent |
| O.D. | 1.19 in |
| End Type 2 | Line, Hose, Tube |
| Hole Dia. | 2.1 in |
| Thread Sealant | No |
| I.D. | 2.1 in |
| Material | Carbon Steel |
| Compatible Hose I.D. | 2.5 in |
| Hose Dash Size | -40 |
| Finish | Dura-Kote |
| Fitting Angle | 45 degrees |
| Height | 1.660 in |
| Construction Type | Crimp |
| Weight | 3.1 LB |
| EAN or UPC | 678146145956 |

