- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.55 in Overall Length
| Item Type | Nipple Assembly |
| O.D. | 0.563 in |
| End Type 2 | Line/Hose/Tube |
| Fitting Angle | Straight |
| Thread Size | 7/16-20 |
| End Gender 1 | Female |
| End Gender 2 | Female |
| Compatible Tube O.D. | 0.25 |
| Material | Carbon Steel |
| Hex Size 1 | 9/16 in |
| Style | Crimp |
| Finish | Zinc Clear Trivalent Chromate |
| Hex Size 2 | 7/16 in |
| Rigid/Swivel | Swivel |
| Compatible Hose I.D. | 0.19 |
| Thread Sealant | No |
| End Type 1 | JIC 37 |
| Overall Length | 1.55 in |
| Hose Dash Size | 4 |
| Hose I.D. | 1/4 in |
| Tube O.D. | 1/4 in |
| Series | FC8779 Series |
| Hose Cut-Off Factor | 0.96 in |
| Hole Dia. | 0.12 in |
| Weight | 0.038 LB |
| EAN or UPC | 678146145987 |

