- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 1.6 in Overall Length
| Tube O.D. | 3/8 in |
| Thread Size | 9/16-18 |
| Hex Size 1 | 11/16 in |
| Compatible Tube O.D. | 0.375 |
| Hose I.D. | 3/8 in |
| Thread Sealant | No |
| Series | FC8779 Series |
| Material | Carbon Steel |
| Rigid/Swivel | Swivel |
| Finish | Zinc Clear Trivalent Chromate |
| Overall Length | 1.6 in |
| Style | Crimp |
| Hose Cut-Off Factor | 1.11 in |
| End Type 2 | Line/Hose/Tube |
| Hole Dia. | 0.25 in |
| Hex Size 2 | 9/16 in |
| O.D. | 0.688 in |
| End Type 1 | JIC 37 |
| Compatible Hose I.D. | 0.32 |
| Fitting Angle | Straight |
| Hose Dash Size | 6 |
| Item Type | Nipple Assembly |
| End Gender 1 | Female |
| End Gender 2 | Female |
| Weight | 0.1 LB |
| EAN or UPC | 678146146014 |

