- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.1 in Overall Length
| Style | Crimp |
| Hex Size 1 | 7/8 in |
| End Type 1 | JIC 37 |
| Series | FC8779 Series |
| Hex Size 2 | 11/16 in |
| Fitting Angle | Straight |
| Compatible Tube O.D. | 0.5 |
| Overall Length | 2.1 in |
| Item Type | Nipple Assembly |
| End Connection Size Code | 8 |
| O.D. | 0.875 in |
| Compatible Hose I.D. | 0.42 |
| Hose I.D. | 1/2 in |
| Thread Sealant | No |
| Tube O.D. | 1/2 in |
| Hole Dia. | 0.34 in |
| End Gender 1 | Female |
| Hose Cut-Off Factor | 1.21 in |
| End Gender 2 | Female |
| Finish | Zinc Clear Trivalent Chromate |
| Material | Carbon Steel |
| Hose Dash Size | 8 |
| Thread Size | 3/4-16 |
| End Type 2 | Line/Hose/Tube |
| Rigid/Swivel | Swivel |
| Weight | 0.105 LB |
| EAN or UPC | 678146146038 |

