- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 2.21 in Overall Length
| End Connection Size Code | 10 |
| Fitting Angle | Straight |
| Compatible Tube O.D. | 0.625 |
| End Type 1 | JIC 37 |
| Series | FC8779 Series |
| Hose Dash Size | 10 |
| Thread Size | 7/8-14 |
| Style | Crimp |
| Overall Length | 2.21 in |
| End Gender 1 | Female |
| Hose Cut-Off Factor | 1.32 in |
| Hole Dia. | 0.44 in |
| Rigid/Swivel | Swivel |
| End Gender 2 | Female |
| Finish | Zinc Clear Trivalent Chromate |
| Hex Size 1 | 1 in |
| Tube O.D. | 5/8 in |
| Item Type | Nipple Assembly |
| Compatible Hose I.D. | 0.51 |
| End Type 2 | Line/Hose/Tube |
| Thread Sealant | No |
| Material | Carbon Steel |
| O.D. | 1 in |
| Hex Size 2 | 13/16 in |
| Hose I.D. | 5/8 in |
| Weight | 0.14 LB |
| EAN or UPC | 678146146045 |

