- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.29 in Overall Length
| Tube O.D. | 3/4 in |
| Fitting Angle | Straight |
| End Type 1 | JIC 37 |
| Finish | Zinc Clear Trivalent Chromate |
| End Gender 1 | Female |
| Hex Size 1 | 1 1/4 in |
| End Gender 2 | Female |
| Hose Dash Size | 12 |
| Item Type | Nipple Assembly |
| End Type 2 | Line/Hose/Tube |
| Overall Length | 2.29 in |
| End Connection Size Code | 12 |
| Hose I.D. | 3/4 in |
| Thread Size | 1 1/16-12 |
| Hole Dia. | 0.56 in |
| Rigid/Swivel | Swivel |
| Thread Sealant | No |
| Style | Crimp |
| O.D. | 1.25 in |
| Hose Cut-Off Factor | 1.41 in |
| Compatible Hose I.D. | 0.64 |
| Compatible Tube O.D. | 0.75 |
| Hex Size 2 | 1 in |
| Series | FC8779 Series |
| Material | Carbon Steel |
| Weight | 0.25 LB |
| EAN or UPC | 678146146069 |

