- 2.51 in Inner Diameter
- Straight Fitting Angle
- Monel Aluminum Bronze Material
- -48 Dash Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
| Material | Monel Aluminum Bronze |
| Hose Cut-Off Factor | 1.96 in |
| Fitting Angle | Straight |
| Compatible Tube O.D. | 3 in |
| End Size 1 | 3 in |
| Dash Size | -48 |
| Thread Sealant | No |
| End Type 2 | Line, Hose, Tube |
| I.D. | 2.51 in |
| End Type 1 | Flanged |
| Compatible Hose I.D. | 3 in |
| Weight | 0.0 LB |

