- Straight Fitting Angle
- Carbon Steel Material
- 7/8 in End Size 1
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| End Type 2 | Line, Hose, Tube |
| Threads per Inch | 14 |
| Overall Length | 2.21 in |
| Fitting Type | JIC Female Swivel |
| Fitting Angle | Straight |
| Compatible Hose | 2807, FC186, FC465, FC645 |
| Thread Sealant | No |
| Hex Size 1 | 1 in |
| Style | Permanent |
| End Type 1 | SAE 37 |
| Hex Size 2 | 0.81 in |
| End Connection Size Code | 10 |
| I.D. | 0.44 in |
| Thread Size 1 | 7/8-14 |
| End Size 1 | 7/8 in |
| Thread Pitch | N/A |
| Hose Cut-Off Factor | 1.32 in |
| End Gender 1 | Female |
| Hose Dash Size | -10 |
| Item Type | Fitting Assembly |
| Finish | Dura-Kote |
| Thread Size | 7/8-14 |
| Tube O.D. | 5/8 in |
| Material | Carbon Steel |
| Series | FC9779 Series |
| Hole Dia. | 0.44 in |
| Hex Size | 0.81 in, 1 in |
| Hose I.D. | 5/8 in |
| Compatible Hose I.D. | 0.63 in |
| Rigid/Swivel | Swivel |
| Construction Type | Crimp |
| Weight | 0.45 LB |
| EAN or UPC | 678146146144 |

