- Straight Fitting Angle
- Stainless Steel Material
- 1 5/16 in End Size 1
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Tube O.D. | 1 in |
| Hose Cut-Off Factor | 1.64 in |
| Fitting Angle | Straight |
| Thread Pitch | N/A |
| Thread Sealant | No |
| Fitting Type | JIC Female Swivel |
| Style | Permanent |
| Thread Size | 1 5/16-12 |
| End Gender 1 | Female |
| Working Pressure | 2500 psi |
| Item Type | Fitting Assembly |
| Hex Size 2 | 1.25 in |
| Thread Size 1 | 1 5/16-12 |
| Compatible Hose | 2807, FC186, FC465, FC645 |
| End Connection Size Code | 16 |
| End Type 2 | Line, Hose, Tube |
| Compatible Hose I.D. | 1 in |
| Rigid/Swivel | Swivel |
| O.D. | 1.19 in |
| Series | FC9779 Series |
| Compatible Tube O.D. | 1 in |
| Hole Dia. | 0.8 in |
| Hose I.D. | 1 in |
| End Type 1 | SAE 37 |
| I.D. | 0.8 in |
| End Size 1 | 1 5/16 in |
| Hex Size 1 | 1.5 in |
| Overall Length | 2.52 in |
| Threads per Inch | 12 |
| Material | Stainless Steel |
| Hex Size | 1 1/4 in, 1 1/2 in |
| Hose Dash Size | -16 |
| Construction Type | Crimp |
| Weight | 0.4 LB |

