- Female Half NPTF, Valved
- 3/8" Body Size
- 3/4" Thread Size
| Threads per Inch | 14 |
| Thread Type | NPTF(f) |
| Port Type | NPTF |
| Fitting Description | Female Half NPTF, Valved |
| Body Size | 3/8 in |
| Thread Size | 3/4 in |
| Material | Carbon Steel, Zinc Plated |
| Weight | 0.55 LB |
| EAN or UPC | 678146036872 |

