- Cap Molded Rubber
- 1.4" Tall
- .519" Long
| Material | Molded Rubber |
| Color | Black |
| Height | 1.400 in |
| Type | Cap |
| Length | 0.519 in |
| Weight | 0.0 LB |
| EAN or UPC | 678146024077 |
| Material | Molded Rubber |
| Color | Black |
| Height | 1.400 in |
| Type | Cap |
| Length | 0.519 in |
| Weight | 0.0 LB |
| EAN or UPC | 678146024077 |