- Quick Disconnect
- 5/8" Body
- 1/2-14 Female NPT Thread
- 1/2" Male Coupling
| Thread | 1/2-14 |
| Body Material | Steel |
| Coupling Type | Male |
| Thread Type | Female NPT |
| Burst Pressure [Min] | 13500 psi |
| Seal Material | Buna-N |
| Body Size | 5/8 in |
| Rated Flow [Max] | 1 gal/min |
| Weight | 0.235 LB |

