- Adapter w/ 5/8" Male Port Size & 1/2" Female Port Size
| SAE Reference No. | N/A |
| Female Port Size | 1/2 |
| Internal Thread Size | 3/4-16 |
| Material | Carbon Steel |
| Fitting Description | Adapter |
| Fitting Angle | Straight |
| End Types | O-Ring Boss |
| Male Port Size | 5/8 in |
| Fitting Type | Adapter |
| Thread Size | SAE-10 |
| Overall Length | 1.25 in |
| No. of Ends | 2 |
| End Size | 1/2 O-Ring Boss(f) |
| Weight | 0.16 LB |

