- Adapter w/ 3/4" Male Port Size & 3/8" Female Port Size
| Female Port Size | 3/8 |
| End Size | 3/8 O-Ring Boss(f) |
| Fitting Description | Adapter |
| Fitting Type | Adapter |
| SAE Reference No. | N/A |
| End Types | O-Ring Boss |
| Thread Size | SAE-12 |
| Internal Thread Size | 9/16-18 |
| Fitting Angle | Straight |
| Overall Length | 1 in |
| No. of Ends | 2 |
| Material | Carbon Steel |
| Male Port Size | 3/4 in |
| Weight | 0.2 LB |
| EAN or UPC | 678146061119 |

